0
1
2
3
4
5

Kukoo Large Commercial Pizza/Baking Oven & Pizza Peel

Order Code: ZT3960263S

£1,499.99 Inc VAT (20%)


Description

The KuKoo Commercial Baking & Pizza Oven is ideal for any restaurant, takeaway, café, pub or bakery.

Free standing and portable on its four heavy duty wheels, this large commercial oven has two decks, which are controlled separately, and can hold up to 12 x 10inch pizzas in total.

Reaching temperatures of 400°C this professional oven is perfect for commercial cooking, the reinforced steel doors provide easy and individual access to each stone base oven whilst keeping the heat in.

The oven is pre-set as three phase; however the oven is capable of being a single phase oven. Ask a qualified electrician for further advice and help when installing and converting the oven from three to single phase. The oven needs a 6mm cable for wiring.

Commercial Twin Deck Oven Features


* Powerful 6.6kW commercial oven
* Includes fire stones to get that crispy base on your bakes & 4 baking trays
* Pre-set to three phase but can be converted to single phase by a qualified electrician
* Temperature range 0-400°C
* Holds 12 x 10 inch pizzas in total
* Top and bottom deck lined with the included fire stones to help achieve that stone baked base
* Separate temperature controls for each deck
* Digital audible timer
* Reinforced steel doors with full length handles and viewing windows
* FREE 12" Pizza Peel - 2.85cm H x 30.5cm W x 66.5cm L
* Made from commercial grade stainless steel
* Under oven shelf for storage
* 12 month warranty on all electrical parts Specifications:



Dimensions:


* Height: 130cm/1300mm/51.2"
* Width: 126cm/1260mm/49.6"
* Depth: 81cm/810mm/31.9" Single Phase:


* Voltage: 220V/50Hz
* Power of wiring: 6.6kw
* Power Consumption: 0.2kw/H
* Temperature Range: 0°C - 400°C Three Phase:


* Voltage: 380V/50Hz
* Power of wiring: 13.2kw
* Power Consumption: 0.2kw/H
* Temperature Range: 0°C - 400°CPlease note: this product is delivered with the wheels intact therefore may show some wear on arrival.

See full description
Specifications for Kukoo Large Commercial Pizza/Baking Oven & Pizza Peel
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome