Liquid Soap and Hand Sanitiser Dispenser 1L

Order Code: ZT4864542S

£19.99 Inc VAT (20%)


Description

For efficient, hygienic hand wash dosing, choose this 1Ltr Jantex liquid soap and hand sanitiser dispenser. Designed to deliver a 1ml dosage of solution, this dispenser will make sure staff and guests are using the correct amount of soap or sanitiser needed to effectively clean their hands. And by delivering a controlled dosage, this dispenser will also reduce wasted hand soap or sanitiser and allow each purchase to go that-bit further. Plus, the lever-free design also reduces the number of crevices in which bacteria can live. This makes it easier for staff to clean and keep this dispenser sanitary. The dispenser can even be elbow-operated - minimising the need for hand contact to help stop the spread of germs. This sanitiser dispenser is ideal for use with the DE942 5Ltr alcohol hand sanitiser (sold separately), as well as the GC976 5Ltr Jantex unperfumed antibacterial liquid hand soap (sold separately) .

See full description
Specifications for Liquid Soap and Hand Sanitiser Dispenser 1L
  • Capacity
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome