Manual Hand Soap Dispenser 1300ml

Order Code: ZT4863468S

£17.49 Inc VAT (20%)


Description

Whether used in care homes, restaurants or guest bathrooms, the manual soap dispenser from Jantex guarantees reliable and user-friendly action. With a generous 1300ml capacity, the dispenser is suitable for everyday usage, ensuring that you don't have to refill it frequently. The ability to adjust the dose size (0. 4ml, 0. 65ml and 1ml), also helps reduce waste and cut costs associated with soap consumption. This dispenser uses a bag-type refill that simplifies replacement and reduces waste. These hygienically sealed refills help preserve the freshness of the soap and hand sanitiser, while also making the dispenser more user-friendly and straightforward for staff to service, thereby promoting a cleaner and healthier environment. The dispenser is also easy to install and refill, simplifying maintenance tasks. Its transparent window allows staff to monitor the soap level and indicate when a refill is needed. Made from high-quality ABS, the Jantex manual hand soap dispenser is built to withstand regular use and provide long-lasting durability. Its user-friendly design makes it accessible for people of all ages and abilities. The dispenser comes with lifetime warranty against failure or damage in its intended usage. Warranty does not apply to dispensers that have been vandalised, or from misuse.

See full description
Specifications for Manual Hand Soap Dispenser 1300ml
  • Material
    ABS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome