Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Kitchen Appliances - Various
Motor Fan SMF-1049EA - - 230V50Hz 15mm - DE31-10177C
By Samsung
Order Code:
ZT4857148S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-appliances-various/motor-fan-smf-1049ea-230v50hz-15mm-de31-10177c/p/ZT4857148S
Add to quotation
View all Kitchen Appliances - Various
Description
Samsung MOTOR FAN;SMF-1049EA, -, -, 230V50Hz, 15mm for J791 DN584
Specifications
Specifications for Motor Fan SMF-1049EA - - 230V50Hz 15mm - DE31-10177C
Product Type
Motor Fan
Voltage
230V
Diameter
15mm
Frequency
50Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome