Peach Iced Tea Syrup 1L

Order Code: ZT4870937S

£10.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 +£9.8910%


Description

One of the most popular flavours around, Simply's peach iced tea syrup is perfectly sweet and absolutely delicious. For a super fast drink with a wide profit margin, just add this syrup to your summer menu. All you need to do with this syrup is add cold water and you've got a delicious, quick-serve beverage. The syrup is gluten and nut free, suitable for halal, and is vegan certified by the Vegetarian Society. Ingredients - Sugar, Water, Glycerine, Concentrated Fruit Juices Reconstituted (Lemon, Peach (10%)), Natural flavour, Colour: E150a, Black Tea Extract (0. 5%), Salt, Preservative: E202. Nutritional Info (per 100ml) : Energy: 1275 Kcal/300 Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 75. 2g, of which sugars: 75. 2g, Fibre: 0g, Protein: 0. 2g, Salt: 0. 5g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Once opened. Keep container closed. Keep cap area clean and free from syrup residues. Do not refrigerate - crystals may form in the liquid at low temperature.

See full description
Specifications for Peach Iced Tea Syrup 1L
  • Product Type
    Iced Tea Syrup
  • Volume
    1L
  • Flavour
    Peach

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome