Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Kitchen Appliances - Various
Polypropylene Colander 11
By Araven
Order Code:
ZT4862222S
£12.99
Inc VAT (20%)
£13.99
7% off
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.34
5%
10 +
£11.69
10%
1
Add to basket
Get it in
20-30
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-appliances-various/polypropylene-colander-11/p/ZT4862222S
Add to quotation
View all Kitchen Appliances - Various
Description
Mircowave, freezer and dishwasher proof.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Polypropylene Colander 11
Product Type
Colander
Size
11
Material
Polypropylene
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome