Premium Chai Tea Concentrate 1L

Order Code: ZT4864283S

£15.99 Inc VAT (0%)


Description

Monin's chai tea concentrate delivers the warm, spicy aromas associated with the now world famous beverage. Chai originated in India and quickly gained worldwide popularity. Monin chai tea concentrate is perfect in a chai latte simply combined with steamed milk and also works well in iced lattes, frappes, cocktails and mocktails. Ingredients: Sugar, water, tea extract (1g/l diluted in 1+10), colour- E150a, natural flavouring, acid- citric acid, emulsifier- acacia gum, natural tea flavouring, preservative- potassium sorbate. Nutritional info (per 100ml) : Energy 248Kcal/1037Kj. Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 61. 5g, of which sugars: 60. 9g, Fibre: 0. 0g, Protein: 0. 2g, Salt: 0. 17g.

See full description
Specifications for Premium Chai Tea Concentrate 1L
  • Product Type
    Chai Tea Concentrate
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome