Premium Honeycomb Syrup 1L

Order Code: ZT4864217S

£15.99 Inc VAT (0%)


Description

Monin's honeycomb syrup has a rich, luxurious flavour of honeycomb toffee. Honeycomb is known all around the world. However, goes by many different names. In China it is known as Honeycomb sugar and is popular amongst the post 80's in their childhood. In South Korea it is known as Dalgona and is used as a topping for many iced beverages including iced coffees. Monin honeycomb syrup is perfect for adding a little indulgence to coffees, hot chocolates, frappes, cocktails and mocktails. Ingredients: Sugar, water, natural flavouring, acid- citric acid, natural honey flavouring, preservative- E202. Contains honey extract. Nutritional info (per 100ml) : Energy 315Kcal/1317Kj. Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 78. 6g, of which sugars: 78. 3g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 03g

See full description
Specifications for Premium Honeycomb Syrup 1L
  • Product Type
    Syrup
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome