Roasting and Baking Tray XS

Order Code: ZT4873004S

£64.99 Inc VAT (20%)


Description

The Rational 60. 73. 671 is 2/3 GN (325 354 mm) compatible roasting and baking tray is designed to fit perfectly within the cooking chambers of combi ovens. Crafted with precision and durability in mind, the tray is made from high-quality materials that can withstand the rigours of professional kitchen environments. Its dimensions and construction are optimised to ensure even heat distribution. One of the key features of the Rational 60. 73. 671 roasting and baking tray is its versatility. It can be used for a wide range of cooking applications, including roasting meats, baking pastries and creating various baked dishes. The tray's design also helps to capture drippings and excess moisture, which contributes to maintaining the quality and flavour of the food being prepared. Additionally, a TriLax coating aids browning and allows for easy non-stick food release and cleaning.

See full description
Specifications for Roasting and Baking Tray XS
  • Material
    High-quality materials
  • Type
    Roasting and Baking Tray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome