Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Kitchen Appliances - Various
Seaside Blue Powder Coated Steel Swatch
By Bolero
Order Code:
ZT4850119S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.44
5%
10 +
£9.89
10%
1
Add to basket
Get it in
20-30
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-appliances-various/seaside-blue-powder-coated-steel-swatch/p/ZT4850119S
Add to quotation
View all Kitchen Appliances - Various
Description
Swatch for Bolero Seaside Blue Pavement Style Steel Tables.
Tags:
#BulkDiscount
Specifications
Specifications for Seaside Blue Powder Coated Steel Swatch
Material
Steel
Colour
Seaside Blue
Product Type
Swatch
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome