0
1
2
3
4
5

Smart Thermo-Cooker with 18 Preset Functions

Order Code: ZT3347063S

£639.99 Inc VAT (20%)


Description

Baridi Smart Thermo-Cooker with 18 Preset FunctionsCHAR (10) • ALL YOUR COOKING APPLIANCES IN ONE - Complete with 5 Preset functions on the machine and a further 18 modes found on the machine and in the Smart App (accessible once downloaded) .
• SIMPLE TO USE - A 7” Colour TFT Touch Screen allows you to control your kitchen robot with ease and simplicity.
• SMART COOK SYSTEM - When using the app, it will alert you when steps have been completed, so there is no need to set reminders or timers or rely on guesswork!
• ACCESS TO HUNDREDS OF RECIPES - Download the TUYA app, connect the thermo-cooker to your wi-fi and have instant access to a constantly growing list of hundreds of online recipes with automatic cooking steps.
• YOU HAVE FULL CONTROL - Flexible power allows the temperature to be set from 37-120°C and the speed from 60-7000rpm which helps you perform various tasks.
• ACCESSORIES INCLUDED - 3L Mixing Jug, Mixer Blade, Kneading Blade, Butterfly Whisk, Sauté Blade, 2 Layer Steamer Pot, Basket, Measuring Cup and Spatula.

See full description
Specifications for Smart Thermo-Cooker with 18 Preset Functions
  • Capacity
    3L
  • MFR Part No.
    DH189
  • Colour
    Black and White
  • Weight
    7.5kg
  • Display
    7in TFT Colour Touch Screen
  • Height
    55cm
  • Temperature Range
    37 - 120
  • Width
    44.2cm
  • Number of Speeds
    10
  • Power Rating
    Motor, 700WHeater, 1000W
  • Depth
    27.8cm
  • Supply Voltage
    230v ~ 50Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome