Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Kitchen Appliances - Various
Spare LDPE Refillable Bottle - 1000ml with Rubber Tube
By Jantex
Order Code:
ZT4850098S
£5.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.49
0%
5 - 9
£5.27
4%
10 - 19
£5.05
8%
20 - 49
£4.83
12%
50 +
£4.61
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
5.49
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-appliances-various/spare-ldpe-refillable-bottle-1000ml-with-rubber-tube/p/ZT4850098S
Add to quotation
View all Kitchen Appliances - Various
Description
Replacement spare LDPE refillable bottle - 1000ml with rubber tube for FK385
Tags:
#BulkDiscount
Specifications
Specifications for Spare LDPE Refillable Bottle - 1000ml with Rubber Tube
Capacity
1000ml
Material
LDPE
Product Type
Refillable Bottle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome