Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Kitchen Appliances - Various
Stainless Steel Gastronorm Adapter Bar 318mm
By Vogue
Order Code:
ZT4876218S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.72
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-appliances-various/stainless-steel-gastronorm-adapter-bar-318mm/p/ZT4876218S
Add to quotation
View all Kitchen Appliances - Various
Description
To fit stainless steel gastronorm pans.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Stainless Steel Gastronorm Adapter Bar 318mm
Length
318mm
Material
Stainless Steel
Product Type
Gastronorm Adapter Bar
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome