Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Kitchen Appliances - Various
Tinned Conical Strainer 14cm
By Non Branded
Order Code:
ZT4853917S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 +
£11.40
5%
1
Add to basket
Get it in
20-30
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-appliances-various/tinned-conical-strainer-14cm/p/ZT4853917S
Add to quotation
View all Kitchen Appliances - Various
Description
Ergonomically designed conical strainer.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Tinned Conical Strainer 14cm
Product Type
Conical Strainer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome