Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Kitchen Appliances - Various
Trans H.V SHV-E1049B 230V 50Hz 2360V 3.4 - DE26-00051B
By Samsung
Order Code:
ZT4856912S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-appliances-various/trans-h-v-shv-e1049b-230v-50hz-2360v-3-4-de26-00051b/p/ZT4856912S
Add to quotation
View all Kitchen Appliances - Various
Description
Samsung TRANS H.V;SHV-E1049B, 230V, 50Hz, 2360V/3.4 for J791 DN584
Specifications
Specifications for Trans H.V SHV-E1049B 230V 50Hz 2360V 3.4 - DE26-00051B
Product Type
Trans H.V
Voltage
230V
Frequency
50Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome