Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Kitchen Appliances - Various
Tray 400x600mm, 40mm Depth
By Rational
Order Code:
ZT4865582S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-appliances-various/tray-400x600mm-40mm-depth/p/ZT4865582S
Add to quotation
View all Kitchen Appliances - Various
Description
400 x 600mm size tray with a depth of 40mm.
Specifications
Specifications for Tray 400x600mm, 40mm Depth
Depth
40mm
Product Type
Tray
Size
400x600mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome