Waffle and Pancake Mix 3kg (Pack of 4)

Order Code: ZT4873891S

£55.99 Inc VAT (0%)


Description

Create delicious waffles or fluffy pancakes every time with Sephra's luxury waffle and pancake mix. This convenient 3kg mix requires only water to whip up approximately 65-75 lolly waffles or 30-35 Belgian or bubble waffles. Enjoy perfectly crisp lolly waffles in just two minutes, thanks to the super quick baking time. Ingredients - WHEAT flour (with calcium, iron, niacin, thiamine), sugar, dextrose, raising agents (disodium diphosphate, potassium bicarbonate, calcium phosphate), vegetable oils (palm, rapeseed), SOYA flour, skimmed MILK powder, salt, emulsifier (E471), whole EGG powder, flavouring. Nutritional Info (per 100g) : Energy: 390 Kcal/Kj. Fat: 6. 2g, of which saturates: 2. 2g, Carbohydrates: 75g, of which sugars: 24g, Fibre: 2. 9g, Protein: 7. 5g, Salt: 2. 2g. Storage Instructions - Store ambient in a cool dry place

See full description
Specifications for Waffle and Pancake Mix 3kg (Pack of 4)
  • Product Type
    Waffle and Pancake Mix
  • Weight
    3kg