The combination of juicy melon and herbal tea in Simply's watermelon iced green tea syrup is perfect during warmer weather. This bittersweet syrup is super easy to enhance with fresh mint and sliced watermelon. All you need to do with this syrup is add cold water and you've got a delicious, quick-serve beverage. The syrup is gluten and nut free, suitable for halal, and is vegan certified by the Vegetarian Society. Ingredients - Sugar, Watermelon Juice from Concentrate (24%), Glycerine, Water, Natural Flavouring, Acid: Citric Acid, Salt, Preservative: Potassium Sorbate, Colours: (E150a, E160a (iv), E163) Nutritional Info (per 100ml) : Energy: 1399 Kcal/330 Kj. Fat: 0. 1g, of which saturates: 0g, Carbohydrates: 80g, of which sugars: 60. 6g, Fibre: 0g, Protein: 0. 2g, Salt: 0. 27g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Once opened. Keep container closed. Keep cap area clean and free from syrup residues. Do not refrigerate - crystals may form in the liquid at low temperature.