White Chocolate Chips 6kg (Pack of 2)

Order Code: ZT4858377S

£149.99 Inc VAT (0%)


Description

These white chocolate micro chips from JP Posner are perfect for mixing into cakes, cookie dough, waffles and more. Ingredients: Sugar, Cocoa Butter, Whole MILK powder and Emulsifiers (E-322 Sunflower Lecithin), and Natural Vanilla FlavourDry Cocoa Solids: 23. 5% MinimumNutritional Info (per 100g) : Energy: 2207kj/529kcal, Fat: 29. 6g, of which saturates: 18. 4g, Carbohydrates: 63. 1g, of which sug, ars: 63. 1g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 17g

See full description
Specifications for White Chocolate Chips 6kg (Pack of 2)
  • Product Type
    Chocolate Chips
  • Colour
    White
  • Pack Quantity
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome