Winter Warmer Mulled Fruit Syrup 1L

Order Code: ZT4870983S

£10.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 +£9.8910%


Description

Add an alcohol-free festive treat to your drink menu with Simply's Winter Warmer mulled fruit syrup. The delicious combination of orange, lemon and gentle spices makes this winter warmer an excellent alternative to mulled wine, or to add to your favourite festive cocktail. Make on its own with hot water or to add flavour to a beverage. You can also make up a large batch in an urne for a quick serve solution. The syrup is gluten and nut free, and is vegan certified by the Vegetarian Society. Ingredients - Sugar, Water, Concentrated Fruit Juices reconstituted (Orange 5%, Lemon 5%), Acid: Citric acid, Colour: E150a, Natural Flavouring, Preservative: E202. Nutritional Info (per 100ml) : Energy: 1245 Kcal/292 Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 72g, of which sugars: 71. 6g, Fibre: 0g, Protein: 0g, Salt: trace. Storage instructions: Store in dry, cool ambient conditions, away from heat sources and odorous materials. After opening keep container closed. Keep cap area clean and free from syrup residues. Do not refrigerate - crystals may form in the liquid at low temperature. Shelf life after opening: 12 months

See full description
Specifications for Winter Warmer Mulled Fruit Syrup 1L
  • Volume
    1L
  • Product Type
    Mulled Fruit Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome