Bacon Flavour Bits 320g

Order Code: ZT4876075S

£10.99 Inc VAT (0%)


Description

Add smoky bacon flavour and texture to your menu items with Schwartz Bacon Flavour Bits. Made from soyabean flour, these versatile, ready-to-use bits can be added to a variety of hot and cold dishes. Simply sprinkle them over salads and sandwiches for a tasty lunch option, or incorporate them into stuffings, pork loin and other creations. Ingredients - SOYBEAN Protein, Sunflower Oil, Salt, Dried Beetroot, Flavourings (including Smoke Flavouring), Maltodextrin, WHEAT Flour, Colours (Carmine, Paprika Extract), Anti-Caking Agent (Magnesium Carbonate) . Nutritional Info (per 100g) : Energy: 1709kj/406kcal, Fat: 12g, of which saturates: 1g, Carbohydrates: 18g, of which sugars: 2g, Fibre: 0g, Protein: 55g, Salt: 7. 53g. Storage Instructions - Ambient.

See full description
Specifications for Bacon Flavour Bits 320g
  • Weight
    320g
  • Product Type
    Bacon Flavour Bits

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome