Bamboo Looped Skewer 3.5" 90mm 1000

Order Code: ZT2620481S

£49.99 Inc VAT (20%)

Currently unavailable

Description

Bamboo Looped SkewerUsed in similar style to Bamboo Teppo Gushi or paddle shape.Can be used with entrees, buffet display, finger food, or even drinks. Use it to hold together sandwiches and wraps, fruit sticks or olives or for garnishing cocktails.This Looped Skewer pick makes it easy to organize dishes while ensuring they are visually appealing. Use it to keep track of your customers' food in the kitchen and front-of-house, by designating a different pick style for various dishes. For buffets, banquets, or catered parties, this pick can be used to prepare individual portions of fresh fruit, seafood, or other appetizers.Eco-Friendly Bamboo, is a renewable resource that's quickly picking up in popularity. It decomposes when disposed of properly, instead of cluttering up a landfill, making it an eco-conscious product you can feel good about disposing of at the end of your event.Bamboo Looped Skewer Design packed in 100 and sold in boxes of 1000.FSC® 100% certified bamboo

See full description
Specifications for Bamboo Looped Skewer 3.5" 90mm 1000
  • Size
    9cm / 3.5"
  • Product Type
    Wooden Sticks & Skewers
  • Colour
    Bamboo
  • Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome