Bamboo Paddle Shaped Skewer 3.5" 90mm 1000

Order Code: ZT2429477S

£41.99 Inc VAT (20%)

Currently unavailable

Description

Bamboo Paddle Shaped Skewer


Paddle Shape Design, this product is used in similar style to Bamboo Teppo Gushi.


The Bamboo Paddle Shaped Skewer can be used with entrees, buffet display, finger food, or even drinks. Use it to hold together sandwiches and wraps, fruit sticks or olives or for garnishing cocktails.


This paddle pick makes it easy to organize dishes while ensuring they are visually appealing. Use it to keep track of your customers' food in the kitchen and front-of-house, by designating a different pick style for various dishes. For buffets, banquets, or catered parties, this pick can be used to prepare individual portions of fresh fruit, seafood, or other appetizers.


Eco-Friendly Bamboo, is a renewable resource that's quickly picking up in popularity. It decomposes when disposed of properly, instead of cluttering up a landfill, making it an eco-conscious product you can feel good about disposing of at the end of your event.


Bamboo Paddle Shaped Skewer packed in 100 and sold in boxes of 1000.


FSC 100% certified bamboo

See full description
Specifications for Bamboo Paddle Shaped Skewer 3.5" 90mm 1000
  • Material
    Wood
  • Product Type
    Wooden Sticks & Skewers
  • Colour
    Bamboo
  • Size
    9cm / 3.5"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome