Chinese Five Spice 405g

Order Code: ZT4879778S

£9.99 Inc VAT (0%)


Description

Bring quality and flavour to every diner's plate with this pack of Chinese five spice from Chef William. Supplying goods to the foodservice industry for over fifty years, Chef William have a legacy of providing high-quality ingredients that are packed with flavour. Backed by their experienced technical and QA teams, you have complete confidence in the quality of both product and service. Ingredients:Fennel, Cassia Cinnamon, Aniseed, Black Pepper, Cloves. Nutritional Info (per 100g) : Energy 1261kj/301kcal, Fat 9. 87g, Saturated fat 0. 81g, Carbohydrates 62. 41g, -sugars 0. 89g, Fibre 38. 13g, Protein 11. 33g, Salt 0. 16g.

See full description
Specifications for Chinese Five Spice 405g
  • Weight
    405g
  • Product Type
    Chinese Five Spice

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome