Cracked Black Peppercorns 425g

Order Code: ZT4879766S

£11.29 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£11.290%
5 - 9£10.735%
10 +£10.1610%


Description

Bring quality and flavour to every diner's plate with the cracked black peppercorns from Chef William. Supplying goods to the foodservice industry for over fifty years, Chef William have a legacy of providing high-quality ingredients that are packed with flavour. Backed by their experienced technical and QA teams, you have complete confidence in the quality of both product and service. Ingredients:Black Pepper. Nutritional Info (per 100g) : Energy 1050kj/251kcal, Fat 3. 26g, Saturated fat 1. 39g, Carbohydrates 64g, -sugars 0. 64g, Fibre 25. 3g, Protein 10. 4g, Salt 0. 05g.

See full description
Specifications for Cracked Black Peppercorns 425g
  • Weight
    425g
  • Product Type
    Black Peppercorns

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome