Crispy Fried Onion 500g

Order Code: ZT4880193S

£7.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Bring quality and flavour to every diner's plate with this pack of crispy fried onions from Chef William. Supplying goods to the foodservice industry for over fifty years, Chef William have a legacy of providing high-quality ingredients that are packed with flavour. Backed by their experienced technical and QA teams, you have complete confidence in the quality of both product and service. Ingredients:Onion (76%) Palm Oil, WHEAT Flour, Salt. Finished Product: Palm Oil, WHEAT Flour, Onion (25%), Salt . Nutritional Info (per 100g) : Energy 2530kj/610kcal, Fat 46g, Saturated fat 23g, Carbohydrates 40g, -sugars 10g, Fibre 4g, Protein 6g, Salt 1. 13g.

See full description
Specifications for Crispy Fried Onion 500g
  • Product Type
    Fried Onion
  • Weight
    500g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome