Dunnage Rack 300 x 533 x 1220mm

Order Code: ZT4863729S

£400.68 Inc VAT (20%)


Description

Keeping products away from the floor and contaminants is a key step in responsible food service operation. Cambro makes it easy with dunnage racks holding inventory 305mm off the floor. A versatile solution for freezers, coolers, and dry storage, dunnage racks are constructed of durable, rust-proof material that never dents, corrodes, or bends. Choose from slotted or solid tops and a wide range of sizes for a custom solution, joining racks securely with the easy-to-use Camlink connector. Slotted tops provide an ideal holding space for perishable products, allowing air circulation. Solid tops protect against spills for easy clean-up, providing a stable surface for non-perishables and other equipment. Dunnage racks are the heavy-duty solution that provide necessary flexibility in storage spaces.

See full description
Specifications for Dunnage Rack 300 x 533 x 1220mm
  • Product Type
    Dunnage Rack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome