Gherkins 2.45kg (ndw 1.38kg)

Order Code: ZT4875042S

£12.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.216%
10 +£11.4312%


Description

Kuhne have been making gherkins since the early 1900's. Their gherkins are handpicked for freshness and packed on the same day to ensure a satisfying crunch. Free from preservatives, artificial colours, and flavours, they're also gluten and lactose-free. Marinated in a unique sweet and sour infusion with dill, onions and mustard seeds, these gherkins are perfect for chopping and making your own relishes. Ingredients - Gherkins, water, spirit vinegar, glucose-fructose syrup, sugar, MUSTARD seed, bell pepper, onions, dill, salt, natural flavouring, antioxidant ascorbic acid, colour riboflavin. Nutritional Info (per 100ml) : Energy: 126KJ/30Kcal, Fat: 0. 2g, of which saturates: -0. 1g, Carbohydrates: 4. 9g, of which sugars: 4. 7g, Fibre: 1. 3g, Protein: 0. 9g, Salt: 1. 6g. Storage - Ambient temperature.

See full description
Specifications for Gherkins 2.45kg (ndw 1.38kg)
  • Weight
    2.45kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome