Ground Coriander 400g

Order Code: ZT4880057S

£5.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Bring quality and flavour to every diner's plate with this pack of ground coriander from Chef William. Supplying goods to the foodservice industry for over fifty years, Chef William have a legacy of providing high-quality ingredients that are packed with flavour. Backed by their experienced technical and QA teams, you have complete confidence in the quality of both product and service. Ingredients:Ground Coriander. Nutritional Info (per 100g) : Energy 1240kj/298kcal, Fat 17. 8g, Saturated fat 0. 99g, Carbohydrates 55g, -sugars N. Ag, Fibre 41. 9g, Protein 12. 4g, Salt 0. 09g.

See full description
Specifications for Ground Coriander 400g
  • Weight
    400g
  • Product Type
    Coriander

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome