Ground White Pepper 525g

Order Code: ZT4879724S

£12.99 Inc VAT (0%)


Description

Bring quality and flavour to every diner's plate with the ground white peppercorns from Chef William. Supplying goods to the foodservice industry for over fifty years, Chef William have a legacy of providing high-quality ingredients that are packed with flavour. Backed by their experienced technical and QA teams, you have complete confidence in the quality of both product and service. Ingredients:White Pepper. Nutritional Info (per 100g) : Energy 1240kj/296kcal, Fat 2. 12g, Saturated fat 0. 63g, Carbohydrates 68. 6g, -sugars N. Ag, Fibre 26. 2g, Protein 10. 4g, Salt 0. 01g.

See full description
Specifications for Ground White Pepper 525g
  • Weight
    525g
  • Product Type
    Ground White Pepper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome