Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Kitchen Essentials - Various
Kristallon PC Domed Cover Clear 260 ( ) x 115 (h) mm
By Olympia
Order Code:
ZT4862705S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-essentials-various/kristallon-pc-domed-cover-clear-260-x-115-h-mm/p/ZT4862705S
Add to quotation
View all Kitchen Essentials - Various
Description
260 (Ø) x 115 (H) mm
Specifications
Specifications for Kristallon PC Domed Cover Clear 260 ( ) x 115 (h) mm
Height
115mm
Diameter
260mm
Colour
Transparent
Product Type
Domed Cover
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome