Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Kitchen Essentials - Various
Kristallon Polycarbonate Display Cover Clear 308 ( ) x 190 (h) mm
By Olympia
Order Code:
ZT4862660S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-essentials-various/kristallon-polycarbonate-display-cover-clear-308-x-190-h-mm/p/ZT4862660S
Add to quotation
View all Kitchen Essentials - Various
Description
308 (Ø) x 190 (H) mm
Specifications
Specifications for Kristallon Polycarbonate Display Cover Clear 308 ( ) x 190 (h) mm
Material
Polycarbonate
Colour
Transparent
Product Type
Display Cover
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome