Low Density White Chopping Board Small 305x229x12mm

Order Code: ZT4872274S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%


Description

Prevent dangerous bacteria from spreading during prep with the Hygiplas white low density chopping board. With a width of 305mm, this small size chopping board provides a compact and lightweight work space, making it easy to position. Made from durable polyethylene, the Hygiplas chopping board is built for the demands of the fast-paced commercial kitchen. The non-porous surface ensures the board is easy to clean, helping ensure that you always prepare food in sanitary conditions. Colour coding helps you to provide a hygienic service and reduces the risk of cross contamination. This Hygiplas chopping board is colour-coded white indicating that it is typically used for prepping bakery and dairy foods.

See full description
Specifications for Low Density White Chopping Board Small 305x229x12mm
  • Material
    Polyethylene
  • Size
    Small
  • Product Type
    Chopping Board
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome