Mini Bar Mat 150 x 300mm

Order Code: ZT4856258S

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.075%
10 +£7.6410%


Description

Keep your bar presentable with this mini bar mat from Beaumont. Designed for use as a drinks preparation mat for bartenders, the mat has been well constructed for efficient drainage - to keep your bar dry and presentable. The Beaumont bar mat has a premium sleek aesthetic, meaning it won't dampen your front-of-house aesthetic. Made from rubber, the mat is easy to clean. Therefore, keeping your bar hygienic and free from spills.

See full description
Specifications for Mini Bar Mat 150 x 300mm
  • Product Type
    Bar Mat
  • Size
    150 x 300mm
  • Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome