Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Kitchen Essentials - Various
Monochrome Onyx Black Profile Jug 4oz
By Churchill
Order Code:
ZT4798655S
Qty of 4 for
£47.96
Inc VAT (20%)
£11.99 each
£53.16
9.5% off
4
Add to basket
This product must be ordered in multiples of 4
Get it in
5-6
working days
Available
GBP
47.96
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-essentials-various/monochrome-onyx-black-profile-jug-4oz/p/ZT4798655S
Add to quotation
View all Kitchen Essentials - Various
Description
Monochrome Onyx Black Profile Jug 4Oz
Tags:
#ReducedPrice
Specifications
Specifications for Monochrome Onyx Black Profile Jug 4oz
Capacity
4oz
Product Type
Profile Jug
Colour
Onyx Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome