Oval Stainless Steel Tea Strainer 40 ( ) x 55 (h) mm

Order Code: ZT4861018S

£4.19 Inc VAT (20%)
£4.9916% off
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

Want to make your hot drinks services more sophisticated? Then the oval tea strainer from Olympia has exactly what you need. The strainer features multiple, small holes that allow tea leaves to properly infuse with boiling water - giving your guests' tea a rich and aromatic taste!Made from stainless steel, the strainer is not only highly durable, but also boasts a stylish and eye-catching look. This ensures long-lasting use whilst being a stylish addition to your hot drinks' services. And with a chain and hook, the strainer is practical too - allowing you to keep the strainer level and secure in your tea cup or pot!

See full description
Specifications for Oval Stainless Steel Tea Strainer 40 ( ) x 55 (h) mm
  • Product Type
    Tea Strainer
  • Material
    Stainless Steel
  • Size
    40 x 55mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome