Polycarbonate Food Storage Box 33L

Order Code: ZT4863917S

£52.99 Inc VAT (20%)


Description

Extend freshness and eliminate contamination when you store product in durable Camwear® food storage solutions. This crystal-clear design is virtually unbreakable, allowing for easy inventory and minimal handling from storage to prep. Withstands temperatures -40°C to 99°C, acids, stains, and odours for a long-lasting improvement on your storage system. Moulded-in handles allow safe carrying, while texturing on bottom of boxes reduces scratching and sliding. Use easy stack Camwear® flat lids to protect contents and make stacking boxes easy, or employ Camwear® SlidingLids™ for easy access, minimising handling. Enhance food safety and efficiency with food storage boxes that deliver again and again.

See full description
Specifications for Polycarbonate Food Storage Box 33L
  • Capacity
    33L
  • Material
    Polycarbonate
  • Product Type
    Food Storage Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome