Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Kitchen Essentials - Various
Polypropylene Rattan Display Basket 300 x 220mm
By APS
Order Code:
ZT4851929S
£25.99
Inc VAT (20%)
£27.99
7% off
1
Add to basket
Get it in
20-30
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-essentials-various/polypropylene-rattan-display-basket-300-x-220mm/p/ZT4851929S
Add to quotation
View all Kitchen Essentials - Various
Description
Rattan baskets with chrome frame ideal for presenting food. Stand (CB806) sold separately.
Tags:
#ReducedPrice
Specifications
Specifications for Polypropylene Rattan Display Basket 300 x 220mm
Product Type
Display Basket
Material
Polypropylene
Size
300 x 220mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome