Pro Service Cart, Multi-Purpose

Order Code: ZT4863683S

£1,099.99 Inc VAT (20%)


Description

The Service Cart Pro is the multi-purpose mobile solution suitable for any food service operation. Modern in design with a superior weight capacity to traditional carts, this durable service cart can be used front and back of house. Transport hefty catering pan carriers, coffee dispensers, hot and cold meals, or front of house supplies without dents, cracks, or chips. The ergonomic, recessed handles are moulded into both ends of the cart for a smaller footprint, while improving manoeuvring. Moulded-in ridges on the surface of the shelves protect from heat, with the one-piece plastic wiping down easily for cleaning. Optional bins can easily be connected on either side to provide extra storage and keep items sanitary. This innovative cart is the next step in improving any food service environment, providing ease for both user and customer.

See full description
Specifications for Pro Service Cart, Multi-Purpose
  • Product Type
    Service Cart
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome