Rectangular Washing Up Bowl 9.5L 9603MET

Rectangular Washing Up Bowl 9.5L 9603MET

Order Code: ZT1541793S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 +£7.046%


Description

With this metallic grey Addis Washing Up Bowl, you can clean even the dirtiest plates and pots in no time at all. The sturdy plastic bowl holds up to 9.5 litres of hot soapy water and is big enough to comfortably fit a 10 inch plate, so there will be no awkward stacking. The extended sides are designed to be easier to grip for secure carrying. It also features raised feet that allow water to drain away beneath the bowl, ideal for emptying cups or mugs.
9.5 litre capacity
Wide enough to comfortably fit a 10 inch plate
Raised feet to allow water to drain
Wipe-clean interior made from sturdy plastic
Easy grip sides for comfortable carrying
Colour: Metallic Grey
Dimensions: 315x285x135mm

See full description
Specifications for Rectangular Washing Up Bowl 9.5L 9603MET
  • MFR Part No.
    AG05880
  • Colour
    Metallic Grey
  • Material
    Sturdy Plastic
  • Product Type
    Washing Up Bowl
  • Size
    9.5L
  • Capacity
    9.5L
  • Dimensions
    315x285x135mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome