Sage and Onion Stuffing 3kg

Order Code: ZT4874288S

£12.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.216%


Description

Bring quality and flavour to every diner's plate with this pack of sage and onion stuffing from Chef William. Supplying goods to the foodservice industry for over fifty years, Chef William have a legacy of providing high-quality ingredients that are packed with flavour. Backed by their experienced technical and QA teams, you have complete confidence in the quality of both product and service. Ingredients:Breadcrumbs (WHEAT Flour (WHEAT Flour, Calcium Carbonate, Iron, Niacin, Thiamin), Yeast, Salt), Onion, Salt, Rapeseed Oil, Flavouring, Parsley, Sage. Nutritional Info (per 100g) : Energy 1324kj/313kcal, Fat 3. 41g, Saturated fat 0. 38g, Carbohydrates 72. 34g, -sugars 1. 77g, Fibre 3. 36g, Protein 8. 26g, Salt 3. 55g.

See full description
Specifications for Sage and Onion Stuffing 3kg
  • Product Type
    Stuffing
  • Weight
    3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome