Stainless Steel Drip Tray 300 x 150mm

Order Code: ZT4861560S

£28.99 Inc VAT (20%)


Description

Keep your bar tidy and your surfaces dry with this stainless steel drip tray from Beaumont. The 300 x 150mm (12 x 6") tray can be used when serving drinks to catch any overflowing spills or drips before your customers or waiting staff take them to the table. A drier bar surface means less time wasted cleaning up, along with fewer wet elbows and soggy sleeves! This drip tray is equally useful as a stand for your spirit measures too. Once you've measured a spirit, just rinse it with clean water and pop it back on the tray upside down - drips won't be a problem! When it comes time to empty the tray, the top drainer plate is simple to remove for quick cleaning and a rapid return to service.

See full description
Specifications for Stainless Steel Drip Tray 300 x 150mm
  • Material
    Stainless Steel
  • Size
    300 x 150mm
  • Product Type
    Drip Tray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome