Swansoft Table Slip Covers 120cm White 50 Covers

Order Code: ZT2620571S

£101.99 Inc VAT (20%)


Description

This Swantex Swansoft Table Slip Covers 120cm is the height of disposable luxury, the linen look and feel is created by a process of layering paper to provide a thicker more luxurious product. Swansoft table covers drape look and feel linen like, but at an affordable price and without all the hassle of laundering.Product Features:- Swansoft is the ultimate quality replacement for linen.- It is soft and strong and enhances every table setting!- Waterproof- Resists food and drink spills- Wipeable and reusable- Soft and silky to touch- Hard-wearing and durable- Suitable for both indoor and outdoor use- Offers extra protection to linen base cloths when used as a top cover- Great alternative to linen- Ideal for event catering, banquets and restaurantsSpecification:- Airlaid Paper- 120x120cm

See full description
Specifications for Swansoft Table Slip Covers 120cm White 50 Covers
  • Colour
    White
  • Product Type
    Tableware
  • Size
    120cm / 47"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome