Tall Pillar Candles Ivory 120mm

Order Code: ZT4858267S

£29.99 Inc VAT (20%)


Description

Create a warm and relaxing ambience with Bolsius pillar candles to welcome your guests. Each of the 12cm tall candles will burn brightly for approximately 39 hours, giving you a pleasant mood lighting that will see you through countless services - much less waste than individual tea lights. The wicks on these tall pillar candles are easy to re-light in an instant, so you'll never have a problem getting them going when your customers arrive. The wax is also designed to produce less smoke, so there's no danger of unpleasant fumes affecting guests while they enjoy their meal. By buying in a larger pack of candles like this, you'll be able to transform the atmosphere of your entire venue - ivory pillar candles are not only the perfect choice for your table centrepiece, but they look fantastic on shelves and window ledges too.

See full description
Specifications for Tall Pillar Candles Ivory 120mm
  • Product Type
    Pillar Candles
  • Material
    Wax
  • Colour
    Ivory
  • Height
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome