Tea Set Bari Design Single Wall Glass Teapot 1.5L with Stainless Steel Warmer

Order Code: ZT2420214S

£89.99 Inc VAT (20%)


Description

Bredemeijer Tea Set Bari Design Single Wall Glass Teapot 1.5L with Stainless Steel Warmer. Special Features...Tough Borosilicate Heat Resistant Glass. Comes With Stainless Steel Filter. Large Volume Capacity 1.5L. Excellent Drip Free Pouring. Dishwasher Safe. Beautiful Full Colour Gift Box. The Bredemeijer Bari tea set comprises a large capacity borosilicate heat resistant glass teapot with a stainless steel tealight holder and tea warmer. The sleek design gives the set a modern look & feel. The teapot is made of single-walled borosilicate glass, which has a longer lifespan than most types of glass and is heat-resistant. Use the removable and easy clean stainless steel filter for loose tea and place a tea light in the tea warmer to keep your tea nice and warm for longer. The teapot can hold 1.5 litres which is equivalent to 6-8 cups.. There are no hard rules for sizes and Teacups can of course vary plus it depends on how you pour! As a guide an average Teacup is said to contain 150ml when filled to 1.5cm of the rim. Thus Teapots sized up to 0.6L pour 3-4 cups, up to 1L 5-6 cups, up to 1.2L 7-8 cups, up to 1.5L 9-10 cups and our largest 2.0L 12-13 cups. If in doubt check the size of your Teacup first and remember with a Mug you will get half the number of Cups! TIP: To remove tea stains from inside your teapot simply drop in half a dishwasher tablet, fill with boiling water, leave an hour, rinse thoroughly and voila good as new!

See full description
Specifications for Tea Set Bari Design Single Wall Glass Teapot 1.5L with Stainless Steel Warmer
  • Material
    Stainless Steel
    Borosilicate Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome