Teapot Double Wall Duet Classic Design 1.2L in Polished Steel Flat Base with Black Fittings

Order Code: ZT2420367S

£99.99 Inc VAT (20%)

Currently unavailable

Description

Bredemeijer Teapot Double Wall Duet Classic Design 1.2L in Polished Steel Flat Base with Black Fittings. Special Features...Double Wall To Keep Hotter For Longer - Up To 1 Hour. Handmade - 104 Steps Are Needed To Create A Bredemeijer Double Wall Teapot. Made From The Highest Quality Stainless Steel. Handle And Lid Knob Never Get Hot. Large Volume Capacity 1.2L. Excellent Drip Free Pouring. Handle And Lid Knob Never Get Hot. Beautiful Full Colour Gift Box. Our Classic Teapot is exactly that, a classic Bredemeijer Teapot! With a wide flat base to ensure total stability it tapers upward to a more elegant top balanced by a well weighted spout. Constructed from the highest quality steel it is finished with a highly polished, almost mirror, surface. Holding 1.2L means you can serve up to 8 150ml teacups of tea. (note a Mug contains around 350ml, twice or more of a Teacup!). There are no hard rules for sizes and Teacups can of course vary plus it depends on how you pour! As a guide an average Teacup is said to contain 150ml when filled to 1.5cm of the rim. Thus Teapots sized up to 0.6L pour 3-4 cups, up to 1L 5-6 cups, up to 1.2L 7-8 cups, up to 1.5L 9-10 cups and our largest 2.0L 12-13 cups. If in doubt check the size of your Teacup first and remember with a Mug you will get half the number of Cups! TIP: To remove tea stains from inside your teapot simply drop in half a dishwasher tablet, fill with boiling water, leave an hour, rinse thoroughly and voila good as new!

See full description
Specifications for Teapot Double Wall Duet Classic Design 1.2L in Polished Steel Flat Base with Black Fittings
  • Material
    Stainless Steel
  • Product Type
    Teapot
  • Finish
    Polished Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome