Teapot Double Wall Duet Design EVA 1.1L in Matt Black with Stainless Steel Lid

Order Code: ZT2420212S

£92.99 Inc VAT (20%)


Description

Bredemeijer Teapot Double Wall Duet Design Eva 1.1L in Matt Black with Stainless Steel Lid. Special Features...Double Wall To Keep Hotter For Longer - Up To 1 Hour. Handmade - 104 Steps Are Needed To Create A Bredemeijer Double Wall Teapot. Made From The Highest Quality Stainless Steel. Handle And Lid Knob Never Get Hot. Comes With Stainless Steel Filter. Large Volume Capacity 1.1L. Excellent Drip Free Pouring. Handle And Lid Knob Never Get Hot. Beautiful Full Colour Gift Box. The Eva Teapot in Matt Black has Bredemeijers unique double walled construction ensuring your tea stays hotter for longer whilst retaining the full flavour of your chosen tea, when the teapot is filled up to 90%. The specially designed spout ensures that the teapot pours cleanly and without dripping. The ergonomic handle and knob never get too hot to hold due to a clever isolating material used in-between the teapot and its components.. There are no hard rules for sizes and Teacups can of course vary plus it depends on how you pour! As a guide an average Teacup is said to contain 150ml when filled to 1.5cm of the rim. Thus Teapots sized up to 0.6L pour 3-4 cups, up to 1L 5-6 cups, up to 1.2L 7-8 cups, up to 1.5L 9-10 cups and our largest 2.0L 12-13 cups. If in doubt check the size of your Teacup first and remember with a Mug you will get half the number of Cups! TIP: To remove tea stains from inside your teapot simply drop in half a dishwasher tablet, fill with boiling water, leave an hour, rinse thoroughly and voila good as new!

See full description
Specifications for Teapot Double Wall Duet Design EVA 1.1L in Matt Black with Stainless Steel Lid
  • Product Type
    Teapot
  • Material
    Stainless Steel
  • Colour
    Matt Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome