Teapot Double Wall Minuet Ceylon Design 1.4L in Red with Silver Lid

Order Code: ZT2420280S

£129.99 Inc VAT (20%)


Description

Bredemeijer Teapot Double Wall Minuet Ceylon Design 1.4L in Red with Silver Lid. Special Features...Double Wall To Keep Hotter For Longer - Up To 1 Hour. Handmade - 104 Steps Are Needed To Create A Bredemeijer Double Wall Teapot. Made From The Highest Quality Stainless Steel. Handle And Lid Knob Never Get Hot. Large Volume Capacity 1.4L. Excellent Drip Free Pouring. Handle And Lid Knob Never Get Hot. Beautiful Full Colour Gift Box. The Minuet Ceylon in red is a classic model teapot, but with a new look. The unique Bredemeijer insulating double wall construction ensures that the temperature and flavour of the tea are retained for a longer period of time than other teapots. The Ceylons specially designed spout and ergonomic handle ensures the teapot is easy to use and drip free each time the tea is poured. The handle never gets more than lukewarm due to its clever design and insulating materials between and the body. Holds 1.4L.. There are no hard rules for sizes and Teacups can of course vary plus it depends on how you pour! As a guide an average Teacup is said to contain 150ml when filled to 1.5cm of the rim. Thus Teapots sized up to 0.6L pour 3-4 cups, up to 1L 5-6 cups, up to 1.2L 7-8 cups, up to 1.5L 9-10 cups and our largest 2.0L 12-13 cups. If in doubt check the size of your Teacup first and remember with a Mug you will get half the number of Cups! TIP: To remove tea stains from inside your teapot simply drop in half a dishwasher tablet, fill with boiling water, leave an hour, rinse thoroughly and voila good as new!

See full description
Specifications for Teapot Double Wall Minuet Ceylon Design 1.4L in Red with Silver Lid
  • Material
    Stainless Steel
  • Capacity
    1.4L
  • Lid Colour
    Silver
  • Colour
    Red
  • Product Type
    Teapot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome