Teapot Pucheng Design 1.3L in Black

Order Code: ZT2420598S

£61.99 Inc VAT (20%)


Description

Bredemeijer Teapot Pucheng Design 1.3L in Black. Special Features...High Quality Cast Iron Body. Enamelled Interior. Finished In Stunning Detail. Handle And Lid Knob Never Get Hot. Comes With Stainless Steel Filter. Large Volume Capacity 1.3L. Excellent Drip Free Pouring. Handle And Lid Knob Never Get Hot. Beautiful Full Colour Gift Box. This Oriental style Pucheng design high quality Cast Iron Teapot has a stunning contemporary look with a high looped handle for easy lifting and pouring. It has a massive 1.3 litre capacity and comes in a beautiful mat black finish. Matching Tea Cups with patterns are also available. . There are no hard rules for sizes and Teacups can of course vary plus it depends on how you pour! As a guide an average Teacup is said to contain 150ml when filled to 1.5cm of the rim. Thus Teapots sized up to 0.6L pour 3-4 cups, up to 1L 5-6 cups, up to 1.2L 7-8 cups, up to 1.5L 9-10 cups and our largest 2.0L 12-13 cups. If in doubt check the size of your Teacup first and remember with a Mug you will get half the number of Cups! TIP: To remove tea stains from inside your teapot simply drop in half a dishwasher tablet, fill with boiling water, leave an hour, rinse thoroughly and voila good as new!

See full description
Specifications for Teapot Pucheng Design 1.3L in Black
  • Colour
    Black
  • Product Type
    Teapot
  • Material
    Cast Iron
  • Capacity
    1.3L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome