Teapot Ravello Design 1.2L in Single Wall Glass with Stainless Steel Filter

Order Code: ZT2420206S

£63.99 Inc VAT (20%)

Currently unavailable

Description

Bredemeijer Teapot Ravello Design 1.2L in Single Wall Glass with Stainless Steel Filter. Special Features...Tough Borosilicate Heat Resistant Glass. Comes With Stainless Steel Filter. Large Volume Capacity 1.2L. Excellent Drip Free Pouring. Dishwasher Safe. Microwave Safe. Beautiful Full Colour Gift Box. A Glass teapot really does do justice to the colour of your chosen tea. The Ravello teapot is constructed from durable heat resistant borosilicate glass and has a generous 1.2 litre capacity and is comes with a non-drip pourer. It has a removable finely-meshed stainless steel filter that is dishwasher safe. The matching Ravello tea warmer is made of mat stainless steel.. There are no hard rules for sizes and Teacups can of course vary plus it depends on how you pour! As a guide an average Teacup is said to contain 150ml when filled to 1.5cm of the rim. Thus Teapots sized up to 0.6L pour 3-4 cups, up to 1L 5-6 cups, up to 1.2L 7-8 cups, up to 1.5L 9-10 cups and our largest 2.0L 12-13 cups. If in doubt check the size of your Teacup first and remember with a Mug you will get half the number of Cups! TIP: To remove tea stains from inside your teapot simply drop in half a dishwasher tablet, fill with boiling water, leave an hour, rinse thoroughly and voila good as new!

See full description
Specifications for Teapot Ravello Design 1.2L in Single Wall Glass with Stainless Steel Filter
  • Material
    Borosilicate Glass
    Stainless Steel
  • Form
    Teapot